Dongkrak Logistik di Jawa Timur
BARUMulaiRp12.999.900
Rp12.999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Kennedy 5-Tonne Maximum Height Bottle Jack KEN5037840K 355mm 1pc | - Lifting Capacity (t) 5 - Lifting Height Max. (mm) 355 - Maximum Saddle Adjustment (mm) 60 |
999,000 |
| Masada Hydraulic Pump MP1W 1pc | - Maximum Working Pressure: 70MPa - Discharge Rate of 1 Operation High Pressure: 2.26ml - Low pressure: 14.1 - Discharge Pressure High Pressure: 70MPa |
10,999,000 |
| TOYO Hoist Mechanical Steel Jack SJ3 1unit | - Test Load (kN) 33 - Rated Capacity (kg) 3000 - Lifting Height (m) 300 |
3,999,000 |
| monotaro Hydraulic bottle jack (Dongkrak Botol) 1pc | - Adjustment screw (mm): 60 - Base Dimensions (mm): 90×100 - Lifting Height (mm): 178 - Maximum Height (mm): 372 |
639,000 |
| MAXPRO Hydraulic Toe Jack MPOTOJ10 10t 1pc | - Capacity (t) 10 - Berat (Kg) 19.0 |
3,099,000 |
| TRUSCO Hydraulic Jack TOJ4 1pc | - Lifting Force: 40kN (4t) - Head diameter: 34mm |
1,399,000 |
| POWERTEC Mechanical Screw Jack QL10 + Handle 10T 1unit | - Min. H (mm): 280 - Size (ton): 10 - Max. Height (mm): 430 |
859,000 |
| LAKONI Bottle Jacks (Dongkrak Botol) Atlas 50 1unit | - Capacity (Ton): 50 | 2,199,000 |
| Wipro Dongkrak Kereta Model Putar 16ton 1pc | - Capacity (Ton) 16 - Test Load (kN) 196 - Lifting Height (mm) 300 |
10,999,000 |
| Morlift Hydraulic Jack Bottle MAX33050000 1unit | - Capacity (Ton) 50 - Berat (Kg) 4.3 |
2,599,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami